MPMT4-20R01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MPMT4-20R01 ABB Switches, MODULAR Series, PLTR PUSHBUTTON, RED, 60mm MUSH,

MFG Item Number
MPMT4-20R01

MPMT4-20R01 ABB Switches, MODULAR Series, PLTR PUSHBUTTON, RED, 60mm MUSH,

MFG Item Number
MPMT4-20R01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
MPMT4-20R01
PLTR PUSHBUTTON, RED, 60mm MUSH,

MODULAR Series Information

  • 22mm or 30mm Mounting Size
  • Incandescent or LED Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP66
  • UL; CSA; IEC Approvals
The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.

  • Can Be Used in Tough Environments
  • Easy to Mount and Wire


Videos

Specifications

Specifications
Manufacturer Part Number MPMT4-20R01
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description PLTR PUSHBUTTON, RED, 60mm MUSH, TURN RESET, 1NC, 22mm MOUNTING
Illuminated No
Operation Push Lock-Twist Release
Mounting 22 mm
Operator Size (mm) 60 mm
Contacts 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP66
NEMA Rating NEMA 13, NEMA 4X
Approvals CE, CSA, UL
Net Weight 1 lb
Gross Weight 1 lb