Series Information
| Manufacturer Part Number | 108216 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Dampers |
| Description | Actuator, Electric/Hydraulic, Prop, 4-20 mAdc, SR, 120 VAC, App, 15 in-lb, Linear, N1, Erie |
| Control Signal | Modulating 4-20 mA |
| Nominal Voltage | 120 VAC |
| Fail-Safe Mode | Spring Return |
| Torque Rating | 14.96 lb-in |
| Feedback | None |
| NEMA Rating | NEMA 1 |
| Internal Aux Switches | 0 |
| Electrical Connection | Cable |
| Operating Temperature | -20-103 °F |
| Net Weight | 3.16 lbs |
| Gross Weight | 3.525 lbs |