Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MS116-32 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Overload Relays |
| Description | Manual Motor Protector, 25-32A |
| Current Rating | 25-32 A |
| Trip Class | Class 10A |
| Connection Type | Busbar |
| Net Weight | 0.675 lbs |
| Gross Weight | 0.73 lbs |