Series Information
| Manufacturer Part Number | MS 15 |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Limit Switches |
| Description | Microswitch with roller plunger |
| Actuator Type | Roller Plunger |
| Contact Rating | Rating @ 125 VDC: 0.5 A, Rating @ 250 VAC: 5 A, Rating @ 250 VDC: 0.3 A |
| Connection Type | Solder Lug |
| Hazardous Location | No |
| Indicator | No |
| Approvals | CE, EAC |
| Material | Technopolymer |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.105 lbs |