Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFC02
Protection terminal cover with
This item cannot be canceled or returned
Description
Protection terminal cover with
Specifications
Specifications
| Manufacturer Part Number |
VF C02 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Protection terminal cover with cable gland PG9 |
| Type |
Cover |
| For Use With |
MK Series |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.03 lbs |