Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSC20 Thomas & Betts Mechanical Support, INSUL SPLICE 2-2/0 AWG 1IN BOLT
MSC20 Thomas & Betts Mechanical Support, INSUL SPLICE 2-2/0 AWG 1IN BOLT
This item cannot be canceled or returned
Description
INSUL SPLICE 2-2/0 AWG 1IN BOLT
Specifications
Specifications
| Manufacturer Part Number |
MSC20 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Mechanical Support |
| Description |
Motor Stub Splice Insulator 2 - 2/0 AWG, Bolt Max Length 1 inch |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.15 lbs |
MSC20
Thomas & Betts Mechanical Support