Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSC250 Thomas & Betts Mechanical Support, INSUL SPLICE 3/0-300 1-1/2IN BOLT
MSC250 Thomas & Betts Mechanical Support, INSUL SPLICE 3/0-300 1-1/2IN BOLT
This item cannot be canceled or returned
Description
INSUL SPLICE 3/0-300 1-1/2IN BOLT
Specifications
Specifications
| Manufacturer Part Number |
MSC250 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Mechanical Support |
| Description |
Motor Stub Splice Insulator 3/0 AWG - 300 kcmil, Bolt Max Length 1-1/2 inch |
| Net Weight |
0.335 lbs |
| Gross Weight |
0.26 lbs |
MSC250
Thomas & Betts Mechanical Support