MSC6W50T15-L6
Panduit Cable Ties, Pan-Steel MSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MSC6W50T15-L6 Panduit Cable Ties, Pan-Steel MSC Series, Pan-Steel MSC6W50T15-L6 Strapping
MFG Item Number
MSC6W50T15-L6

MSC6W50T15-L6 Panduit Cable Ties, Pan-Steel MSC Series, Pan-Steel MSC6W50T15-L6 Strapping

MFG Item Number
MSC6W50T15-L6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Pan-Steel MSC Series
Item #
MSC6W50T15-L6
Pan-Steel MSC6W50T15-L6 Strapping

Pan-Steel MSC Series Information

  • Fold over design provides high‑retained tension in mechanical fastening and cable bundling applications
  • After tensioning, cut end is locked inside low profile buckle; no sharp edges
  • AISI 316 stainless steel for the most corrosive environments
  • Available in 0.38 inch (9.5mm), 0.50 inch (12.7mm), 0.63 inch (15.9mm) cross sections
  • UV resistant, low smoke, halogen‑free material
  • Temperature tolerance ‑40F (‑40C) to 285F (140C)

Specifications

Specifications
Manufacturer Part Number MSC6W50T15-L6
Manufacturer Panduit
Product Series Pan-Steel MSC
Family Series Panduit Cable Ties, Pan-Steel MSC Series
Description Panduit Pan-Steel Nylon 11 Coated Strapping can be cut to meet your many project needs. Built with 316L stainless steel coated with Nylon and a fold-over lock, it maintains a safe, secure connection despite severe weather, intense UV rays, high vibration
Length 292.8 "
Nominal Length 293 "
Thickness 0.015 "
Tensile Strength (lb) 500 lbs
Type General Purpose, Stainless Steel
Height 0.015 "
Width 0.5 "
Material Stainless Steel, Nylon
Color Black
Heat Stabilized No
Plenum Rated No
Net Weight 0.065 lbs
Gross Weight 0.07 lbs