MSI-SR4B-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSI-SR4B-01 Leuze Safety Relays, Safety Relay

MFG Item Number
MSI-SR4B-01

MSI-SR4B-01 Leuze Safety Relays, Safety Relay

MFG Item Number
MSI-SR4B-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
MSI-SR4B-01
Safety Relay

Series Information

Specifications

Specifications
Manufacturer Part Number MSI-SR4B-01
Manufacturer Leuze
Family Series Leuze Safety Relays
Description Safety Relay
Type MSI-SR4B-01
Application E-Stop, Safety Gates
Voltage 24 VDC
Power Consumption (DC) 3 W
Termination Screw
Mounting DIN Rail
Standards EN61508, EN62061, ENISO13849, ENISO13849-1, IEC61508
Approvals CE, cULus, TUV
Net Weight 0.345 lbs
Gross Weight 0.34 lbs