MSL1-024A
Federal Signal Visual Signaling Devices, MSL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSL1-024A Federal Signal Visual Signaling Devices, MSL Series, MICROSTAT 1-HIGH 24VDC/AC AMBER

MFG Item Number
MSL1-024A

MSL1-024A Federal Signal Visual Signaling Devices, MSL Series, MICROSTAT 1-HIGH 24VDC/AC AMBER

MFG Item Number
MSL1-024A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, MSL Series
Item #
MSL1-024A
MICROSTAT 1-HIGH 24VDC/AC AMBER

MSL Series Information

  • 24 VAC/VDC or 120 VAC/240 VAC
  • PLC Compatible
  • 4X Type Enclosure
  • Pipe or Surface Mounted
  • UL; cUL Approvals
The Federal Signal MicroStat is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre‑assembled as 1‑, 2‑, 3‑, 4‑, or 5‑high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O‑rings between each segment provide a water‑tight and dust‑tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4‑inch NPT).

The lenses lock together and snap apart with a simple twisting motion, allowing for easy lamp changes and quick lens resequencing. A rugged vibration‑resistant, thick‑filament wedge lamp fills each lens with light, providing excellent optical performance.

Wire connections are made through a 2‑piece terminal block. The MicroStat is designed to work with PLC outputs including "Triacs".

An optional 100,000‑hour LED light source is available in the five colors. This lamp, made of surface mounted LEDs, plugs directly into the same socket as the standard lamp.

An optional sound module can be installed in the top position of any MicroStat. The Sound Module Kit (MSS) consists of a slotted grille and board‑mounted piezoelectric horn. The sounder plugs directly into the wedge socket.

A pipe mount base, pipes and flashers are also available.

Videos

Specifications

Specifications
Manufacturer Part Number MSL1-024A
Manufacturer Federal Signal
Product Series MSL
Family Series Federal Signal Visual Signaling Devices, MSL Series
Description MicroStat Status Indicator, 1 High, 24VAC/DC, Amber - Available in 24VAC/DC or 120VAC. Factory assembled. Small footprint – only 2.2 inch diameter 55.9 mm. Surface mount and integrated 3/4-inch NPT pipe mount. Five lens colors: Amber, Blue, Clear,
Number of Tiers 1
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Function Non-Flashing
Lamp Type Incandescent
Audible Alarm None
Stack Configuration Amber
Mounting Pipe, Surface
Approvals cUL, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs