Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MSL Series Information
| Manufacturer Part Number | MSL3-024 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | MSL |
| Family Series | Federal Signal Visual Signaling Devices, MSL Series |
| Description | MicroStat Status Indicator, 3 High, 24VAC/DC - Available in 24VAC/DC or 120VAC. Factory assembled. Small footprint – only 2.2 inch diameter 55.9 mm. Surface mount and integrated 3/4-inch NPT pipe mount. Five lens colors: Amber, Blue, Clear, Green |
| Number of Tiers | 3 |
| Voltage | 24 VAC/VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Function | Non-Flashing |
| Lamp Type | Incandescent |
| Audible Alarm | None |
| Mounting | Pipe, Surface |
| Approvals | cUL, UL |
| Comments | All Five Lens Colors Come Included |
| Net Weight | 1.3 lbs |
| Gross Weight | 1.3 lbs |