MSSP-T1P
ABB Manual Motor Protectors, MSSP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSSP-T1P

ABB Manual Motor Protectors, MSSP Series

MSSP-T1P

ABB Manual Motor Protectors, MSSP Series
Manual Motor Starter, 1-P, Toggle
MFG Item Number
MSSP-T1P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Protectors, MSSP Series
Item #
MSSP-T1P
Manual Motor Starter, 1-P, Toggle

MSSP Series Information

  • Single Phase Manual Starter
  • HP 120V 1PH: 1 Horsepower
  • HP 230/240V 1PH: 1 Horsepower
  • UL; CSA Approvals
  • Starting, Overload Protection of Small Motors
Manual, single‑phase starters used for small motors in fans, pumps, unit heater stokers, and refrigeration compressors. Allows for manual starting with use of a switch attached to the starter.

Videos

Specifications

Specifications
Manufacturer Part Number MSSP-T1P
Manufacturer ABB
Product Series MSSP
Family Series ABB Manual Motor Protectors, MSSP Series
Description Manual Motor Starter, 1-P, Toggle Operator, Open, Incls 115/230V Neon Pilot & Legend Plate, Less Heater
Phase 1
Poles 1
Enclosure Open
Operator Toggle
Pilot Light Yes
Approvals CSA, UL
Net Weight 0.34 lbs
Gross Weight 0.34 lbs