MSSP1-T1
ABB Manual Motor Protectors, MSSP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSSP1-T1

ABB Manual Motor Protectors, MSSP Series

MSSP1-T1

ABB Manual Motor Protectors, MSSP Series
Manual Motor Starter, 1-P, Toggle
MFG Item Number
MSSP1-T1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Protectors, MSSP Series
Item #
MSSP1-T1
Manual Motor Starter, 1-P, Toggle

MSSP Series Information

  • Single Phase Manual Starter
  • HP 120V 1PH: 1 Horsepower
  • HP 230/240V 1PH: 1 Horsepower
  • UL; CSA Approvals
  • Starting, Overload Protection of Small Motors
Manual, single‑phase starters used for small motors in fans, pumps, unit heater stokers, and refrigeration compressors. Allows for manual starting with use of a switch attached to the starter.

Videos

Specifications

Specifications
Manufacturer Part Number MSSP1-T1
Manufacturer ABB
Product Series MSSP
Family Series ABB Manual Motor Protectors, MSSP Series
Description Manual Motor Starter, 1-P, Toggle operator, Type 1 Enclosure, Less Heater
Phase 1
Poles 1
Operator Toggle
Pilot Light No
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 0.78 lbs
Gross Weight 0.78 lbs