Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MST02FN1P Eaton Starters, MS STARTER 2P FLUSH PLATE AND PL
MFG Item Number
MST02FN1P
MST02FN1P Eaton Starters, MS STARTER 2P FLUSH PLATE AND PL
MFG Item Number
MST02FN1P
This item cannot be canceled or returned
Description
MS STARTER 2P FLUSH PLATE AND PL
Specifications
Specifications
| Manufacturer Part Number |
MST02FN1P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, Space SVG reversing starter, 1NO contacts, 24 Vdc Coil, Nema Size 0, 0.35-1.65 A |
| Number of Poles |
2 |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.55 lbs |