Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT-63/3K-10 Altech Overload Relays, Overload Relay for MC-50A_65A
MFG Item Number
MT-63/3K-10
MT-63/3K-10 Altech Overload Relays, Overload Relay for MC-50A_65A
MFG Item Number
MT-63/3K-10
This item cannot be canceled or returned
Description
Overload Relay for MC-50A_65A
Specifications
Specifications
| Manufacturer Part Number |
MT-63/3K-10 |
| Manufacturer |
Altech |
| Family Series |
Altech Overload Relays |
| Description |
Overload Relay for MC-50A_65A |
| Current Rating |
7-10 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10A |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
23-104 °F |
| Approvals |
CE, UL, USA |
| Net Weight |
0.655 lbs |
| Gross Weight |
0.705 lbs |
MT-63/3K-10
Altech Overload Relays