Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Panel Meters & Gauges
MT4N-AA-40
Autonics Panel Meters & Gauges
Meter, AC Amps, LCD, 1/32 DIN,
MFG Item Number
MT4N-AA-40
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Meter, AC Amps, LCD, 1/32 DIN,
Specifications
Specifications
| Manufacturer Part Number |
MT4N-AA-40 |
| Manufacturer |
Autonics |
| Family Series |
Autonics Panel Meters & Gauges |
| Description |
Meter, AC Amps, LCD, 1/32 DIN, 4-Digit, 0-5A Input, 2 Relay Outputs, 100-240 VAC |
| Type |
AC Amps, Hertz |
| Max Input Signal |
5 A |
| Display Type |
LCD |
| Display Digits |
4 |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Accuracy |
0.5 % |
| Operating Temperature |
14-122 °F |
| Net Weight |
0.1406 lbs |
| Gross Weight |
0.28 lbs |
MT4N-AA-40
Autonics Panel Meters & Gauges