Series Information
| Manufacturer Part Number | MTS2-10B |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Toggle Switch - 3-Pos Momentary, spring return to center - Toggle - Black - Non-illuminated - Black plastic - No contact block |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Toggle |
| Operator Color | Black |
| Bezel | Plastic Round |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |