Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MTS3-10B ABB Switches, TOGGLE SW 3P MAIN BLK
MTS3-10B ABB Switches, TOGGLE SW 3P MAIN BLK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MTS3-10B |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular Toggle Switch - 3-Pos Maintained - Toggle - Black - Non-illuminated - Black plastic - No contact block |
| Circuit Configuration |
ON-OFF-ON |
| Illuminated |
No |
| Net Weight |
0.051 lbs |
| Gross Weight |
0.05 lbs |