Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MTS3-30B ABB Switches, TOGGLE SW 3P MAIN BLK MTL
MTS3-30B ABB Switches, TOGGLE SW 3P MAIN BLK MTL
This item cannot be canceled or returned
Description
TOGGLE SW 3P MAIN BLK MTL
Specifications
Specifications
| Manufacturer Part Number |
MTS3-30B |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular Toggle Switch - 3-Pos Maintained - Toggle - Black - Non-illuminated - Chrome metal - No contact block |
| Circuit Configuration |
ON-OFF-ON |
| Illuminated |
No |
| Net Weight |
0.0594 lbs |
| Gross Weight |
0.07 lbs |