MTZ28-4VI
Danfoss Electronics HVAC Compressors, MTZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MTZ28-4VI Danfoss Electronics HVAC Compressors, MTZ Series, Reciprocating Compressor,
MFG Item Number
MTZ28-4VI

MTZ28-4VI Danfoss Electronics HVAC Compressors, MTZ Series, Reciprocating Compressor,

MFG Item Number
MTZ28-4VI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Compressors, MTZ Series
Item #
MTZ28-4VI
Reciprocating Compressor,

MTZ Series Information


Specifications

Specifications
Manufacturer Part Number MTZ28-4VI
Manufacturer Danfoss Electronics
Product Series MTZ
Family Series Danfoss Electronics HVAC Compressors, MTZ Series
Description Reciprocating Compressor, MTZ28JE4-VE
Application Air Conditioning, Refrigeration MT
Electrical Connection Screw Terminal
Voltage 460 V
Nominal Voltage 460 V
Current Rating 7.5 A
Phase 3
Relief Valve No
Frequency 50 Hz, 60 Hz
Color Blue
Approvals CCC, CE, UL
Protection Rating IP55
Net Weight 50.7063 lbs
Gross Weight 54.8506 lbs