Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MXG461.25-8.0U Siemens Building Technologies HVAC Valves, MX Series, MAGNETIC Valve, 1in. ,0-10V
MFG Item Number
MXG461.25-8.0U
MXG461.25-8.0U Siemens Building Technologies HVAC Valves, MX Series, MAGNETIC Valve, 1in. ,0-10V
MFG Item Number
MXG461.25-8.0U
This item cannot be canceled or returned
Description
MAGNETIC Valve, 1in. ,0-10V
Specifications
Specifications
| Manufacturer Part Number |
MXG461.25-8.0U |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
MX |
| Family Series |
Siemens Building Technologies HVAC Valves, MX Series |
| Description |
MAGNETIC Valve, 1in. ,0-10V |
| Capacity |
9.3 Cv |
| Pipe Size |
1 " |
| Connection Type |
Threaded |
| Max Close-Off Pressure |
44 psi |
| Body Pattern |
Three-Way Mixing |
| Valve Style |
Control |
| Medium Temperature Range |
34-266 °F |
| Flow Characteristic |
Selectable Equal Percentage or Linear |
| Nominal Voltage |
24 VAC |
| Fail-Safe Mode |
Spring Normally Closed |
| Approvals |
cUL, UL |
| Comments |
4-20 mA or 0-10 VDC Control Signals |
| Net Weight |
9.76 lbs |
| Gross Weight |
9.76 lbs |
MXG461.25-8.0U
Siemens Building Technologies HVAC Valves, MX Series