MX4W-V-FN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MX4W-V-FN

Autonics Panel Meters & Gauges

MX4W-V-FN

Autonics Panel Meters & Gauges
Meter, AC/DC Volts, LCD, W96xH48mm,
MFG Item Number
MX4W-V-FN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
MX4W-V-FN
Meter, AC/DC Volts, LCD, W96xH48mm,

Series Information

Specifications

Specifications
Manufacturer Part Number MX4W-V-FN
Manufacturer Autonics
Family Series Autonics Panel Meters & Gauges
Description Meter, AC/DC Volts, LCD, W96xH48mm, 4-Digit, 0-500V Input, 24-240 VAC/VDC, Indicator
Type AC Volts, DC Volts, Hertz
Max Input Signal 500 V
Display Type LCD
Display Digits 4
Power Supply 24-240 VAC, 24-240 VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Accuracy 0.5 %
Operating Temperature 14-122 °F
Net Weight 0.1694 lbs
Gross Weight 0.22 lbs