Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CAN Series Information
| Manufacturer Part Number | N-87 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | CAN |
| Family Series | Ilsco Grounding, CAN Series |
| Description | Ground Bar, (87) 6-14 AWG, Cu, Less Scres - Screws Sold Seperately 34.5in. Length, (2) N-87 = (1) N-174 |
| Number of Taps | 87 |
| Stack Type | Individual Bar |
| Wire Size Range | 14-6 AWG |
| Includes Mounting Block | No |
| Material | Copper |
| AC Voltage | 600 VAC |
| Approvals | CSA, UL |
| Comments | 2 ft 10.5 in Length, Approximately 87 Taps |
| Net Weight | 0.625 lbs |
| Gross Weight | 0.625 lbs |