42247
Icotek Cable Entries, KEL 24 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
42247 Icotek Cable Entries, KEL 24 Series, KEL 24/7 black
MFG Item Number
42247

42247 Icotek Cable Entries, KEL 24 Series, KEL 24/7 black

MFG Item Number
42247
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL 24 Series
Item #
42247
KEL 24/7 black

KEL 24 Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • High Cable Density
Centrally split cable entry system for routing cables with connectors, providing an IP54 / up to NEMA type 12 rating. The slit grommet matching the cable diameter is placed around the cable and inserted into the cable entry frame. Either a cut‑out of 36 mm or 46 mm in height can be chosen depending on the cables being routed. The split cable entry frame KEL 24 matches exactly the cut‑out dimensions of 24‑pin standard industrial connectors. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 42247
Manufacturer Icotek
Product Series KEL 24
Family Series Icotek Cable Entries, KEL 24 Series
Description KEL 24/7 black
Nominal Grommet Capacity 6 Small, 1 Large
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
NEMA Rating NEMA 12
Material Polyamide
Approvals cURus
Net Weight 0.26 lbs
Gross Weight 0.26 lbs