N12726010
Wiegmann Enclosures, N12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N12726010 Wiegmann Enclosures, N12 Series, N12 2 DOOR FLR MNT 72X60X10 CS -GRY

MFG Item Number
N12726010

N12726010 Wiegmann Enclosures, N12 Series, N12 2 DOOR FLR MNT 72X60X10 CS -GRY

MFG Item Number
N12726010
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N12 Series
Item #
N12726010
N12 2 DOOR FLR MNT 72X60X10 CS -GRY

N12 Series Information

  • Nema Types 12 and 13
  • UL E6924; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
N12 Series enclosures are intended for use in housing electrical and electronic controls, instruments, components, and associated wiring. They incorporate hinged doors to provide convenient access. These enclosures are designed for indoor use in protecting components from dust, dirt, oil and water.

  • External Mounting Feet
  • Grounding Provisions Provided
  • Continuously Plasma Welded Seams
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number N12726010
Manufacturer Wiegmann
Product Series N12
Family Series Wiegmann Enclosures, N12 Series
Description N12 Two Door Floor-Mount 72X60X10 Carbon Steel - Gray
Material Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included No
Nominal Height 72 "
Nominal Width 60 "
Nominal Depth 10 "
Approvals CSA, UL
Net Weight 525 lbs
Gross Weight 525 lbs
Alternatives
1422E10F
1422E10F
Hammond Manufacturing Enclosures, 1422FM Series