Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N161 Marathon Electric Motors, Motor, Washdown Duty
MFG Item Number
213TTWD14032
N161 Marathon Electric Motors, Motor, Washdown Duty
MFG Item Number
213TTWD14032
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
213TTWD14032 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor, Washdown Duty |
| Type |
Pump |
| Horsepower |
7.5 hp |
| Kilowatts |
5.5 kW |
| Speed |
1,760 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
213JM |
| AC Voltage |
230 V |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
11 A, 22 A |
| Service Factor |
1.15 |
| Composition |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N161
Marathon Electric Motors