Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
N1AW Series Information
| Manufacturer Part Number | N1A36249 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | N1AW |
| Family Series | Hammond Manufacturing Enclosures, N1AW Series |
| Description | Enclosure, 36in.Hx24in.Wx9in.D, N1, ANSI61 Gray Steel, Hinged Quarter Turn Latch Cover, Inner Panel Inclft.d |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Quarter-Turn Latch |
| Panel Included | Yes |
| NEMA Rating | NEMA 1 |
| Nominal Height | 36 " |
| Nominal Width | 24 " |
| Nominal Depth | 9 " |
| Approvals | CSA, UL |
| Net Weight | 107.19 lbs |
| Gross Weight | 89 lbs |