N1C243608LP
Wiegmann Enclosures, N1C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N1C243608LP Wiegmann Enclosures, N1C Series, N1 HINGED COVER 24X36X8 CRBN STL -GRY

MFG Item Number
N1C243608LP

N1C243608LP Wiegmann Enclosures, N1C Series, N1 HINGED COVER 24X36X8 CRBN STL -GRY

MFG Item Number
N1C243608LP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N1C Series
Item #
N1C243608LP
N1 HINGED COVER 24X36X8 CRBN STL -GRY

N1C Series Information

  • Nema Type 1
  • UL E6924; CSA LL66078
  • 14 or 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
N1C Series enclosures are designed for use in control and instrumentation applications in areas which do not require oil‑tight and dust‑tight specifications.

  • Mounting Holes or Collar Studs
  • Grounding Provisions Provided
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number N1C243608LP
Manufacturer Wiegmann
Product Series N1C
Family Series Wiegmann Enclosures, N1C Series
Description N1 Hinged-Cover 24X36X8 14 Guage Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 1
Nominal Height 36 "
Nominal Width 24 "
Nominal Depth 9 "
Approvals CSA, UL
Net Weight 64 lbs
Gross Weight 64 lbs
Alternatives
N1A36249
N1A36249
Hammond Manufacturing Enclosures, N1AW Series