Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, N1C Series
N1C081004
Wiegmann Enclosures, N1C Series
N1 HINGED COVER 8X10X4 CRBN STL -GRY
MFG Item Number
N1C081004
This item cannot be canceled or returned
Description
N1 HINGED COVER 8X10X4 CRBN STL -GRY
Nema Type 1 UL E6924; CSA LL66078 14 or 16 Gauge Steel Gray Polyester Powder Finish Continuous Hinge Door N1C Series enclosures are designed for use in control and instrumentation applications in areas which do not require oil‑tight and dust‑tight specifications.
Mounting Holes or Collar Studs Grounding Provisions Provided Optional Back Panel
Specifications
Specifications
Manufacturer Part Number
N1C081004
Manufacturer
Wiegmann
Product Series
N1C
Family Series
Wiegmann Enclosures, N1C Series
Description
N1 Hinged-Cover 8X10X4 14 Guage Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Quarter-Turn Latch
Panel Included
No
NEMA Rating
NEMA 1
Nominal Height
10 "
Nominal Width
8 "
Nominal Depth
4 "
Approvals
CSA, UL
Net Weight
6.395 lbs
Gross Weight
6.83 lbs
N1C081004
Wiegmann Enclosures, N1C Series