N1P0810
Wiegmann Enclosures, N1P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N1P0810

Wiegmann Enclosures, N1P Series

N1P0810

Wiegmann Enclosures, N1P Series
PANEL N1C/RHC/WAGIE 8.25X6.25 CS-WH
MFG Item Number
N1P0810
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, N1P Series
Item #
N1P0810
PANEL N1C/RHC/WAGIE 8.25X6.25 CS-WH

N1P Series Information

  • White Polyester Powder
  • Panels Fit the Following Enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), and NEMA 12 WAGIE
  • Perforated Steel Panels Are 14 Gauge Steel
  • Accept Self‑Tapping Screws ‑ Eliminates the Need to Measure, Mark and Drill When Mounting Components
  • Panels Are Used For Mounting Lightweight Control Components

Specifications

Specifications
Manufacturer Part Number N1P0810
Manufacturer Wiegmann
Product Series N1P
Family Series Wiegmann Enclosures, N1P Series
Description Panel N1C/RHC/Wagie 8.25X6.25 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 10 "
Nominal Width 8 "
Net Weight 1.12 lbs
Gross Weight 1.1 lbs
Alternatives
N1JP108
N1JP108
Hammond Manufacturing Enclosures, C3RHCR Series