Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
N1C122006
N1 HINGED COVER 12X20X6 CRBN STL -GRY
MFG Item Number
N1C122006
This item cannot be canceled or returned
Description
N1 HINGED COVER 12X20X6 CRBN STL -GRY
Nema Type 1 UL E6924; CSA LL66078 14 or 16 Gauge Steel Gray Polyester Powder Finish Continuous Hinge Door N1C Series enclosures are designed for use in control and instrumentation applications in areas which do not require oil‑tight and dust‑tight specifications.
Mounting Holes or Collar Studs Grounding Provisions Provided Optional Back Panel
Specifications
Specifications
Manufacturer Part Number
N1C122006
Manufacturer
Wiegmann
Family Series
Wiegmann Enclosures
Description
N1 Hinged-Cover 12X20X6 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Quarter-Turn Latch
Panel Included
No
NEMA Rating
NEMA 1
Nominal Height
20 "
Nominal Width
12 "
Nominal Depth
6 "
Approvals
CSA, UL
Net Weight
23 lbs
Gross Weight
23 lbs
N1C122006
Wiegmann Enclosures