Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N1C14TKL Wiegmann Enclosures, N1 QUARTER TURN KEY LATCH - 1 PT
N1C14TKL Wiegmann Enclosures, N1 QUARTER TURN KEY LATCH - 1 PT
Description
N1 QUARTER TURN KEY LATCH - 1 PT
Specifications
Specifications
| Manufacturer Part Number |
N1C14TKL |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N1 Quarter Turn Key Latch - 1-Point |
| Accessory Type |
Latch Kit |
| NEMA Rating |
NEMA 1 |
| Comments |
Quarter Turn Key Latch - 1 Point |
| Net Weight |
0.225 lbs |
| Gross Weight |
1 lb |
N1C14TKL
Wiegmann Enclosures