Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N1JLK Hammond Manufacturing Enclosures, KEY LOCK FOR N1J/N1W
N1JLK Hammond Manufacturing Enclosures, KEY LOCK FOR N1J/N1W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
N1JLK |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
KEY LOCK FOR N1J/N1W |
| Accessory Type |
Lock Kit |
| NEMA Rating |
NEMA 1 |
| Comments |
Fits N1J, N1W, CHKO, N1WF, SWB |
| Net Weight |
1 lb |
| Gross Weight |
0.06 lbs |
N1JLK
Hammond Manufacturing Enclosures