Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHKO12126 Hammond Manufacturing Enclosures, CHKO Series, Enclosure, 12in.Hx12in.Wx6in.D, N1,
MFG Item Number
CHKO12126
CHKO12126 Hammond Manufacturing Enclosures, CHKO Series, Enclosure, 12in.Hx12in.Wx6in.D, N1,
MFG Item Number
CHKO12126
This item cannot be canceled or returned
Description
Enclosure, 12in.Hx12in.Wx6in.D, N1,
- Type 1 Mild Steel Junction Box
- Hinge Door with Quarter Turn and with Knockouts
- Formed and Spot Welded from 16 or 14 Gauge Steel
Specifications
Specifications
| Manufacturer Part Number |
CHKO12126 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CHKO |
| Family Series |
Hammond Manufacturing Enclosures, CHKO Series |
| Description |
Enclosure, 12in.Hx12in.Wx6in.D, N1, ANSI61 Gray Steel, Hinged Quarter Turn Latch Cover, w/Knockouts |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
10 lbs |
| Gross Weight |
12 lbs |
CHKO12126
Hammond Manufacturing Enclosures, CHKO Series