N1P2024PP
Wiegmann Enclosures, N1P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N1P2024PP

Wiegmann Enclosures, N1P Series

N1P2024PP

Wiegmann Enclosures, N1P Series
PERF PANEL LRG N1C/RHC 21X18.5 CS-WH
MFG Item Number
N1P2024PP
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, N1P Series
Item #
N1P2024PP
PERF PANEL LRG N1C/RHC 21X18.5 CS-WH

N1P Series Information

  • White Polyester Powder
  • Panels Fit the Following Enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), and NEMA 12 WAGIE
  • Perforated Steel Panels Are 14 Gauge Steel
  • Accept Self‑Tapping Screws ‑ Eliminates the Need to Measure, Mark and Drill When Mounting Components
  • Panels Are Used For Mounting Lightweight Control Components

Specifications

Specifications
Manufacturer Part Number N1P2024PP
Manufacturer Wiegmann
Product Series N1P
Family Series Wiegmann Enclosures, N1P Series
Description Perforated Panel Large N1C/RHC 21X18.5 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 20 "
Nominal Width 24 "
Net Weight 9 lbs
Gross Weight 3 lbs
Alternatives
AP2420PP
AP2420PP
Hammond Manufacturing Enclosures, APPP Series