Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N1P2424 Wiegmann Enclosures, PANEL LRG N1C/RHC 21X22.5 CS-WH
MFG Item Number
N1P2424

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

N1P2424 Wiegmann Enclosures, PANEL LRG N1C/RHC 21X22.5 CS-WH

MFG Item Number
N1P2424
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
N1P2424
PANEL LRG N1C/RHC 21X22.5 CS-WH

Series Information

  • White Polyester Powder
  • Panels Fit the Following Enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), and NEMA 12 WAGIE
  • Perforated Steel Panels Are 14 Gauge Steel
  • Accept Self‑Tapping Screws ‑ Eliminates the Need to Measure, Mark and Drill When Mounting Components
  • Panels Are Used For Mounting Lightweight Control Components

Specifications

Specifications
Manufacturer Part Number N1P2424
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Panel Large N1C/RHC 21X22.5 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 13.75 lbs
Gross Weight 16 lbs
Alternatives
AP2424
AP2424
Hammond Manufacturing Enclosures, AP Series