N1C242408LP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N1C242408LP Wiegmann Enclosures, N1 HINGED COVER 24X24X8 CRBN STL -GRY

MFG Item Number
N1C242408LP

N1C242408LP Wiegmann Enclosures, N1 HINGED COVER 24X24X8 CRBN STL -GRY

MFG Item Number
N1C242408LP
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
N1C242408LP
N1 HINGED COVER 24X24X8 CRBN STL -GRY

Series Information

  • Nema Type 1
  • UL E6924; CSA LL66078
  • 14 or 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
N1C Series enclosures are designed for use in control and instrumentation applications in areas which do not require oil‑tight and dust‑tight specifications.

  • Mounting Holes or Collar Studs
  • Grounding Provisions Provided
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number N1C242408LP
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description N1 Hinged-Cover 24X24X8 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 1
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 9 "
Approvals CSA, UL
Net Weight 45 lbs
Gross Weight 45 lbs
Alternatives
N1A24249
N1A24249
Hammond Manufacturing Enclosures, N1AW Series