Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N1P2430PP

Wiegmann Enclosures

N1P2430PP

Wiegmann Enclosures
PERF PANEL LRG N1C/RHC 26X22.5 CS-WH
MFG Item Number
N1P2430PP
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Series
Item #
N1P2430PP
PERF PANEL LRG N1C/RHC 26X22.5 CS-WH

Series Information

  • White Polyester Powder
  • Panels Fit the Following Enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), and NEMA 12 WAGIE
  • Perforated Steel Panels Are 14 Gauge Steel
  • Accept Self‑Tapping Screws ‑ Eliminates the Need to Measure, Mark and Drill When Mounting Components
  • Panels Are Used For Mounting Lightweight Control Components

Specifications

Specifications
Manufacturer Part Number N1P2430PP
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Perforated Panel Large N1C/RHC 26X22.5 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 24 "
Nominal Width 30 "
Net Weight 18 lbs
Gross Weight 3 lbs
Alternatives
AP3024PP
AP3024PP
Hammond Manufacturing Enclosures, APPP Series