Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N1P2430PP
PERF PANEL LRG N1C/RHC 26X22.5 CS-WH
MFG Item Number
N1P2430PP
This item cannot be canceled or returned
Description
PERF PANEL LRG N1C/RHC 26X22.5 CS-WH
- White Polyester Powder
- Panels Fit the Following Enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), and NEMA 12 WAGIE
- Perforated Steel Panels Are 14 Gauge Steel
- Accept Self‑Tapping Screws ‑ Eliminates the Need to Measure, Mark and Drill When Mounting Components
- Panels Are Used For Mounting Lightweight Control Components
Specifications
Specifications
| Manufacturer Part Number |
N1P2430PP |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Perforated Panel Large N1C/RHC 26X22.5 Carbon Steel - White |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
Yes |
| Kit |
No |
| Nominal Height |
24 " |
| Nominal Width |
30 " |
| Net Weight |
18 lbs |
| Gross Weight |
3 lbs |
N1P2430PP
Wiegmann Enclosures