Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, N1WS Series
N1WS16126
Hammond Manufacturing Enclosures, N1WS Series
Enclosure, 16in.Hx12in.Wx6in.D, N1,
MFG Item Number
N1WS16126
This item cannot be canceled or returned
Description
Enclosure, 16in.Hx12in.Wx6in.D, N1,
- Door Assembly and Wrapper Formed From 16 Gauge Steel.
- Removable Door Mounted On Slip Hinges.
- Components Are Attached and Secured with Metal Screws.
- Base, Wrapper and Door are Finished in Gray Powder Coating.
- Door is Fastened with a Slotted Quarter Turn Latch.
Specifications
Specifications
| Manufacturer Part Number |
N1WS16126 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
N1WS |
| Family Series |
Hammond Manufacturing Enclosures, N1WS Series |
| Description |
Enclosure, 16in.Hx12in.Wx6in.D, N1, ANSI61 Gray Steel, Hinged Quarter Turn Latch Cover, No Inner Panel |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
16 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
16 lbs |
| Gross Weight |
16 lbs |
N1WS16126
Hammond Manufacturing Enclosures, N1WS Series