N331143

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N331143

Mersen Fuseblocks & Holders

N331143

Mersen Fuseblocks & Holders
Fuse Holder 800VAC 1000VDC UL 14x51
MFG Item Number
N331143
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
N331143
Fuse Holder 800VAC 1000VDC UL 14x51

Series Information

Specifications

Specifications
Manufacturer Part Number N331143
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Holder UltraSafe 800VAC 1000VDC UL Fuse size 14x51 3-Pole Pressure Plate IP20
Fuse Type IEC Ferrule Type
Net Weight 0 lbs
Gross Weight 0.948 lbs
Alternatives
US143
US143
Mersen Fuseblocks & Holders, US14 Series
US143I
US143I
Mersen Fuseblocks & Holders, US14 Series