US143
Mersen Fuseblocks & Holders, US14 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
US143 Mersen Fuseblocks & Holders, US14 Series, Fuse Holder 800VAC 1000VDC UL 14x51
MFG Item Number
N331143

US143 Mersen Fuseblocks & Holders, US14 Series, Fuse Holder 800VAC 1000VDC UL 14x51

MFG Item Number
N331143
Item Number
US143
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, US14 Series
Item #
US143
Fuse Holder 800VAC 1000VDC UL 14x51

US14 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number N331143
Manufacturer Mersen
Product Series US14
Family Series Mersen Fuseblocks & Holders, US14 Series
Description Fuse Holder UltraSafe 800VAC 1000VDC UL Fuse size 14x51 3-Pole Pressure Plate IP20
Current Rating 50 A
Voltage 750 V
Poles 3
Fuse Type IEC Ferrule Type
Fuse Size 14 x 51 mm
Connection Type Pressure Connector
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 1.12 lbs
Gross Weight 0.948 lbs
Alternatives
US143I
US143I
Mersen Fuseblocks & Holders, US14 Series
CH143DU
CH143DU
Eaton's Bussmann series Fuseblocks & Holders, CH Series
N331143
N331143
Mersen Fuseblocks & Holders