N412121206CST
Wiegmann Enclosures, N412-CST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N412121206CST

Wiegmann Enclosures, N412-CST Series

N412121206CST

Wiegmann Enclosures, N412-CST Series
N412 1 DR SLOPE TOP ULTM 12X12X6 CS -GRY
MFG Item Number
N412121206CST
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, N412-CST Series
Item #
N412121206CST
N412 1 DR SLOPE TOP ULTM 12X12X6 CS -GRY

N412-CST Series Information

Specifications

Specifications
Manufacturer Part Number N412121206CST
Manufacturer Wiegmann
Product Series N412-CST
Family Series Wiegmann Enclosures, N412-CST Series
Description N412 Single Door Slope-Top Ultimate 12X12X6 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 6 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Approvals CSA, UL
Net Weight 13.5 lbs
Gross Weight 13.5 lbs
Alternatives
ST12126LG
ST12126LG
Hammond Manufacturing Enclosures, ST Series