Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N412121206SSA3PTC Wiegmann Enclosures, N412-SS3PTC Ultimate Series, Enclosure, 12in.Hx12in.Wx6in.D, N4X,
MFG Item Number
N412121206SSA3PTC
N412121206SSA3PTC Wiegmann Enclosures, N412-SS3PTC Ultimate Series, Enclosure, 12in.Hx12in.Wx6in.D, N4X,
MFG Item Number
N412121206SSA3PTC
This item cannot be canceled or returned
Description
Enclosures, N412-SS3PTC Ultimate Series
Enclosure, 12in.Hx12in.Wx6in.D, N4X,
N412-SS3PTC Ultimate Series Information
Specifications
Specifications
| Manufacturer Part Number |
N412121206SSA3PTC |
| Manufacturer |
Wiegmann |
| Product Series |
N412-SS3PTC Ultimate |
| Family Series |
Wiegmann Enclosures, N412-SS3PTC Ultimate Series |
| Description |
Enclosure, 12in.Hx12in.Wx6in.D, N4X, 316L Stainless Steel, Hinged 3pt Latch Cover, Less Inner Panel |
| Material |
304 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
3 Point Locking Handle |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
14 lbs |
| Gross Weight |
14 lbs |
N412121206SSA3PTC
Wiegmann Enclosures, N412-SS3PTC Ultimate Series