Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N41214T Wiegmann Enclosures, Slotted Latch Kit
N41214T Wiegmann Enclosures, Slotted Latch Kit
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
N41214T |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Slotted Latch Kit |
| Accessory Type |
Latch |
| Material |
Chrome |
| Composition |
Metallic |
| Comments |
Lock Kit, 1-Point, Slotted, Chrome Finish |
| Net Weight |
0.185 lbs |
| Gross Weight |
1 lb |
N41214T
Wiegmann Enclosures