N412161208SSC
Wiegmann Enclosures, N412SSC Ultimate Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N412161208SSC Wiegmann Enclosures, N412SSC Ultimate Series, N412 SGL DR WALL MNT ULTM 16X12X8 304SS
MFG Item Number
N412161208SSC

N412161208SSC Wiegmann Enclosures, N412SSC Ultimate Series, N412 SGL DR WALL MNT ULTM 16X12X8 304SS

MFG Item Number
N412161208SSC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N412SSC Ultimate Series
Item #
N412161208SSC
N412 SGL DR WALL MNT ULTM 16X12X8 304SS

N412SSC Ultimate Series Information

  • Nema Types 4, 4X, 12 and 13
  • UL E64791; CSA LL66078
  • 14 Gauge Stainless Steel
  • Smooth Grained Finish
  • Removable Hinge Door
N412SSC Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. These are typically used in the following areas where corrosion‑resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and waste water treatment facilities. Streamlined styling, flush latching, and attractive durable finish compliment any high tech electronic equipment.

  • Mounting Holes on Back
  • Grounding Provisions Provided
  • Continuously Plasma Welded Seams
  • Print Pocket Provided
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number N412161208SSC
Manufacturer Wiegmann
Product Series N412SSC Ultimate
Family Series Wiegmann Enclosures, N412SSC Ultimate Series
Description N412 Single Door Wall-Mount Ultimate 16X12X8 304 Stainless Steel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 16 "
Nominal Width 12 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 22 lbs
Gross Weight 22 lbs
Alternatives
EN4SD16128SS
EN4SD16128SS
Hammond Manufacturing Enclosures, EN4SD Series