N4121620083PTC
Wiegmann Enclosures, N412-3PTC Ultimate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N4121620083PTC

Wiegmann Enclosures, N412-3PTC Ultimate Series

N4121620083PTC

Wiegmann Enclosures, N412-3PTC Ultimate Series
Enclosure, 16in.Hx20in.Wx8in.D, N4/12,
MFG Item Number
N4121620083PTC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N412-3PTC Ultimate Series
Item #
N4121620083PTC
Enclosure, 16in.Hx20in.Wx8in.D, N4/12,

N412-3PTC Ultimate Series Information

Specifications

Specifications
Manufacturer Part Number N4121620083PTC
Manufacturer Wiegmann
Product Series N412-3PTC Ultimate
Family Series Wiegmann Enclosures, N412-3PTC Ultimate Series
Description Enclosure, 16in.Hx20in.Wx8in.D, N4/12, ANSI61 Gray Steel, hinged 3pt Latch Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 3 Point Locking Handle
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 16 "
Nominal Width 20 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 30 lbs
Gross Weight 30 lbs
Alternatives
N412162008C
N412162008C
Wiegmann Enclosures, N412-C Ultimate Series