Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosures, N412-WC Ultimate Series
N412201606WC
Wiegmann Enclosures, N412-WC Ultimate Series
N412 1DR WM ULTM W/WDW 20X16X6 CS -GRY
MFG Item Number
N412201606WC
This item cannot be canceled or returned
Description
Enclosures, N412-WC Ultimate Series
N412 1DR WM ULTM W/WDW 20X16X6 CS -GRY
N412-WC Ultimate Series Information
Specifications
Specifications
| Manufacturer Part Number |
N412201606WC |
| Manufacturer |
Wiegmann |
| Product Series |
N412-WC Ultimate |
| Family Series |
Wiegmann Enclosures, N412-WC Ultimate Series |
| Description |
N412 Single Door Wall-Mount Ultimate with Window 20X16X6 Carbon Steel - Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4 |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
29 lbs |
| Gross Weight |
29 lbs |
N412201606WC
Wiegmann Enclosures, N412-WC Ultimate Series