Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
N412202012C Wiegmann Enclosures, N412 SGL DR WALL MNT ULTM 20X20X12 CS-GR
MFG Item Number
N412202012C
N412202012C Wiegmann Enclosures, N412 SGL DR WALL MNT ULTM 20X20X12 CS-GR
MFG Item Number
N412202012C
This item cannot be canceled or returned
Description
N412 SGL DR WALL MNT ULTM 20X20X12 CS-GR
Nema Types 4, 12 and 13 UL E64791; CSA LL66078 Fabricated From 14 Gauge Steel Gray Polyester Powder Finish Removable Hinge Door N412C ULTIMATE Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attractive durable finish compliment any high tech electronic equipment.
Mounting Holes on Back Grounding Provisions Provided Continuously Plasma Welded Seams Print Pocket Provided Optional Back Panel
Specifications
Specifications
Manufacturer Part Number
N412202012C
Manufacturer
Wiegmann
Family Series
Wiegmann Enclosures
Description
N412 Single Door Wall-Mount Ultimate 20X20X12 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Quarter-Turn Latch
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13, NEMA 4
Nominal Height
20 "
Nominal Width
20 "
Nominal Depth
12 "
Approvals
CSA, UL
Net Weight
38.875 lbs
Gross Weight
44 lbs
N412202012C
Wiegmann Enclosures