Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
N412-3PTC Ultimate Series Information
| Manufacturer Part Number | N4123630123PTC |
|---|---|
| Manufacturer | Wiegmann |
| Product Series | N412-3PTC Ultimate |
| Family Series | Wiegmann Enclosures, N412-3PTC Ultimate Series |
| Description | N412 Single Door Wall-Mount Ultimate 3-Point Handle 36X30X12 Carbon Steel - Gray |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | 3 Point Locking Handle |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4 |
| Nominal Height | 36 " |
| Nominal Width | 30 " |
| Nominal Depth | 12 " |
| Approvals | CSA, UL |
| Net Weight | 91 lbs |
| Gross Weight | 91 lbs |